






€242.02/ pieceexcl. VAT
€292.84incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 170 mm |
Width | 32 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 114 kN |
Static load rating | 81.5 kN |
Reference speed | 8000 rpm |
Limiting speed | 4000 rpm |
Weight | 2.69 kg |
Weight | 5.93 lb |
€173.48/ pieceexcl. VAT
€209.91incl. VAT
Estimated delivery date - 16/11/2026