






€357.76/ pieceexcl. VAT
€432.89incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 30 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 101 kN |
Static load rating | 73.5 kN |
Reference speed | 8500 rpm |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 2.64 kg |
Weight | 5.49 lb |