






€62.25/ pieceexcl. VAT
€75.32incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 68.9 kN |
Static load rating | 49 kN |
Reference speed | 10000 rpm |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 1.16 kg |
Weight | 2.55 lb |
€68.95/ pieceexcl. VAT
€83.43incl. VAT
Estimated delivery date - 16/11/2026