






€19.12/ pieceexcl. VAT
€23.14incl. VAT
113 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 85 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 21.6 kN |
Reference speed | 17000 rpm |
Fatigue load limit | 0.915 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.404 kg |
Weight | 0.89 lb |
€20.72/ pieceexcl. VAT
€25.07incl. VAT
Estimated delivery date - 16/11/2026