SKF

SKF 6209-2RS1/C3HT, Single row deep groove ball bearing, Closure on both sides, 45 mm ID, 85 mm OD, 19 mm WD, Polymer Cage

  • ERIKS:13198018
  • Manufacturer:7316570528817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€58.77/ pieceexcl. VAT

€71.11incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Single row deep groove ball bearing