






€31.10/ pieceexcl. VAT
€37.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Performance class | Single row |
Weight | 0.187 kg |
Weight | 0.41 lb |
€10.18/ pieceexcl. VAT
€12.32incl. VAT
Estimated delivery date - 16/11/2026