






€62.06/ pieceexcl. VAT
€75.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 20.3 kN |
Static load rating | 11.2 kN |
Limiting speed | 100 rpm |
Performance class | Single row |
Weight | 0.207 kg |
Weight | 0.46 lb |