






€51.03/ pieceexcl. VAT
€61.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 14 kN |
Static load rating | 7.8 kN |
Reference speed | 32000 rpm |
Fatigue load limit | 0.245 kN |
Limiting speed | 22000 rpm |
Performance class | Single row |
Weight | 0.114 kg |