






€89.92/ pieceexcl. VAT
€108.80incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 14.8 kN |
Static load rating | 7.8 kN |
Limiting speed | 110 rpm |
Performance class | Single row |
Weight | 0.125 kg |
Weight | 0.27 lb |