






€68.39/ pieceexcl. VAT
€82.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | W64 |
Dynamic load rating | 13.5 kN |
Static load rating | 6550 kN |
Fatigue load limit | 0.28 kN |
Limiting speed | 20000 rpm |
Performance class | Single row |
Weight | 0.1 kg |