






€4.61/ pieceexcl. VAT
€5.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Fatigue load limit | 0.1 kN |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.0312 kg |
Weight | 0.069 lb |