






€35.69/ pieceexcl. VAT
€43.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 28 mm |
Outer Diameter | 58 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 16.8 kN |
Static load rating | 9.5 kN |
Reference speed | 26000 rpm |
Fatigue load limit | 0.405 kN |
Limiting speed | 16000 rpm |
Performance class | Single row |
Weight | 0.163 kg |