






€2,739.20/ pieceexcl. VAT
€3,314.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 56 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 270 kN |
Static load rating | 375 kN |
Reference speed | 3000 rpm |
Fatigue load limit | 8.3 kN |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 24.6 kg |
Weight | 54.1 lb |