






€1,823.60/ pieceexcl. VAT
€2,206.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 360 mm |
Width | 46 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 212 kN |
Static load rating | 270 kN |
Reference speed | 3600 rpm |
Limiting speed | 3000 rpm |
Performance class | Single row |
Weight | 14.5 kg |
Weight | 32 lb |