






€1,696.76/ pieceexcl. VAT
€2,053.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 220 mm |
Outer Diameter | 300 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 151 kN |
Static load rating | 180 kN |
Reference speed | 4300 rpm |
Fatigue load limit | 4.75 kN |
Limiting speed | 3600 rpm |
Performance class | Single row |
Weight | 7.98 kg |
Weight | 17.6 lb |