






€1,515.64/ pieceexcl. VAT
€1,833.92incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 33 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 117 kN |
Static load rating | 134 kN |
Reference speed | 5000 rpm |
Fatigue load limit | 3.8 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 5.25 kg |
Weight | 11.6 lb |