






€546.59/ pieceexcl. VAT
€661.37incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 130 mm |
Outer Diameter | 180 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 65 kN |
Static load rating | 67 kN |
Reference speed | 7500 rpm |
Fatigue load limit | 2.28 kN |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 1.59 kg |
Weight | 3.51 lb |