






€93.27/ pieceexcl. VAT
€112.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 23.8 kN |
Static load rating | 18.3 kN |
Reference speed | 14000 rpm |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.34 kg |
Weight | 0.75 lb |