

€20.72/ pieceexcl. VAT
€25.07incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 42 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 7.02 kN |
Static load rating | 4.3 kN |
Reference speed | 36000 rpm |
Fatigue load limit | 0.193 kN |
Limiting speed | 22000 rpm |
Performance class | Single row |
Weight | 0.0413 kg |
Weight | 0.091 lb |
€17.28/ pieceexcl. VAT
€20.91incl. VAT
Estimated delivery date - 16/11/2026