






€24.76/ pieceexcl. VAT
€29.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 28 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 4.36 kN |
Static load rating | 2.24 kN |
Reference speed | 56000 rpm |
Fatigue load limit | 0.095 kN |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.0165 kg |