






€11.84/ pieceexcl. VAT
€14.33incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 619 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Grease |
Dynamic load rating | 0.624 kN |
Static load rating | 0.18 kN |
Reference speed | 130000 rpm |
Fatigue load limit | 0.008 kN |
Limiting speed | 63000 rpm |
Performance class | Single row |
Weight | 0.0016 kg |
Weight | 0.0035 lb |