






€3,063.37/ pieceexcl. VAT
€3,706.68incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 320 mm |
Outer Diameter | 400 mm |
Width | 38 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 172 kN |
Static load rating | 255 kN |
Reference speed | 3000 rpm |
Fatigue load limit | 5.7 kN |
Limiting speed | 2400 rpm |
Performance class | Single row |
Weight | 11 kg |
Weight | 24.3 lb |