






€1,375.23/ pieceexcl. VAT
€1,664.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 320 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 163 kN |
Reference speed | 3800 rpm |
Limiting speed | 3200 rpm |
Performance class | Single row |
Weight | 4.93 kg |