






€901.57/ pieceexcl. VAT
€1,090.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 180 mm |
Outer Diameter | 225 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 62.4 kN |
Static load rating | 81.5 kN |
Reference speed | 5600 rpm |
Limiting speed | 4500 rpm |
Performance class | Single row |
Weight | 2 kg |
Weight | 4.4 lb |