






€622.30/ pieceexcl. VAT
€752.98incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 190 mm |
Width | 20 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 48.8 kN |
Static load rating | 61 kN |
Reference speed | 6700 rpm |
Fatigue load limit | 1.96 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 1.35 kg |
Weight | 2.97 lb |