






€102.03/ pieceexcl. VAT
€123.46incl. VAT
35 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 95 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 12.5 kN |
Static load rating | 10.8 kN |
Reference speed | 14000 rpm |
Fatigue load limit | 0.585 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.147 kg |
Weight | 0.32 lb |
€92.56/ pieceexcl. VAT
€112.00incl. VAT
Estimated delivery date - 16/11/2026