






€74.61/ pieceexcl. VAT
€90.28incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 78 mm |
Width | 10 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 11.4 kN |
Static load rating | 8.8 kN |
Reference speed | 17000 rpm |
Fatigue load limit | 0.465 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.099 kg |
Weight | 0.22 lb |
€54.49/ pieceexcl. VAT
€65.93incl. VAT
Estimated delivery date - 16/11/2026