






€63.60/ pieceexcl. VAT
€76.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 8.84 kN |
Static load rating | 6.8 kN |
Reference speed | 19000 rpm |
Fatigue load limit | 0.36 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.07 kg |
Weight | 0.15 lb |