






€54.71/ pieceexcl. VAT
€66.20incl. VAT
15 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 58 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 4 kN |
Fatigue load limit | 0.17 kN |
Limiting speed | 6700 rpm |
Performance class | Single row |
Weight | 0.036 kg |
€41.67/ pieceexcl. VAT
€50.42incl. VAT
Estimated delivery date - 16/11/2026