






€16.07/ pieceexcl. VAT
€19.44incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 26 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 2.03 kN |
Static load rating | 1.27 kN |
Reference speed | 56000 rpm |
Fatigue load limit | 0.054 kN |
Limiting speed | 34000 rpm |
Performance class | Single row |
Weight | 0.0071 kg |
Weight | 0.016 lb |
€11.68/ pieceexcl. VAT
€14.13incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026