






€14.34/ pieceexcl. VAT
€17.35incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 618 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 21 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 1.74 kN |
Static load rating | 0.915 kN |
Reference speed | 70000 rpm |
Fatigue load limit | 0.039 kN |
Limiting speed | 43000 rpm |
Performance class | Single row |
Weight | 0.006 kg |
Weight | 0.013 lb |
€12.85/ pieceexcl. VAT
€15.55incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026