




€6.95/ pieceexcl. VAT
€8.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 608 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 3.45 kN |
Static load rating | 1.37 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 0.057 kN |
Limiting speed | 22000 rpm |
Performance class | Single row |
Weight | 0.0119 kg |