






€535.25/ pieceexcl. VAT
€647.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 24 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 63.7 kN |
Static load rating | 54 kN |
Limiting speed | 30 rpm |
Performance class | Single row |
Weight | 1.25 kg |
Weight | 2.76 lb |