






€297.92/ pieceexcl. VAT
€360.48incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing for high temperatures |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 80 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C5 |
Cage | Polymer |
Running accuracy | Standard |
Lubrication | Solid lubricant |
Dynamic load rating | 22.9 kN |
Static load rating | 15.6 kN |
Limiting speed | 60 rpm |
Performance class | Single row |
Weight | 0.268 kg |
Weight | 0.59 lb |