




€20.79/ pieceexcl. VAT
€25.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 14 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 16.8 kN |
Static load rating | 10.2 kN |
Reference speed | 24000 rpm |
Fatigue load limit | 0.44 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.155 kg |