






€9.36/ pieceexcl. VAT
€11.33incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | GJN |
Dynamic load rating | 11.9 kN |
Static load rating | 6550 kN |
Reference speed | 32000 rpm |
Performance class | Single row |
Weight | 0.075 kg |