SKF

SKF 6005-2RS2/C3HT, Single row deep groove ball bearing, Open on both sides, 25 mm ID, 47 mm OD, 12 mm WD, Sheet metal Cage

  • ERIKS:23757631
  • Manufacturer:7316572311028
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of fluoro rubber (FKM), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€21.11/ pieceexcl. VAT

€25.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
60
Type
Single row deep groove ball bearing