




€11.33/ pieceexcl. VAT
€13.71incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 60 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Lubrication | Grease |
Dynamic load rating | 7.28 kN |
Static load rating | 4.55 kN |
Fatigue load limit | 0.212 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 0.07 kg |