




€106.69/ pieceexcl. VAT
€129.09incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 60 mm |
Inner diameter | 2.3622 in |
Cup Outer diameter | 110 mm |
Cup Outer diameter | 4.3307 in |
Cup width | 29 mm |
Cup width inch | 1.1417 in |
Cone width | 38 mm |
Cone width inch | 1.4961 in |
Total width | 38 mm |
Total width inch | 1.4961 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 207 kN |
Static load rating | 236 kN |
Fatigue load limit | 26.5 kN |
Reference speed | 4500 rpm |
Limiting speed | 6000 rpm |
Weight | 6.12 kg |
Weight | 3.42 lb |
€77.17/ pieceexcl. VAT
€93.38incl. VAT
10 In stock - Estimated delivery date 10/11/2026