




€26.07/ pieceexcl. VAT
€31.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 332 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 25 mm |
Inner diameter | 0.9843 in |
Cup Outer diameter | 52 mm |
Cup Outer diameter | 2.0472 in |
Cup width | 18 mm |
Cup width inch | 0.7087 in |
Cone width | 22 mm |
Cone width inch | 0.8661 in |
Total width | 22 mm |
Total width inch | 0.8661 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 57.9 kN |
Static load rating | 56 kN |
Fatigue load limit | 6 kN |
Reference speed | 10000 rpm |
Limiting speed | 13000 rpm |
Weight | 6.12 kg |