




€55.66/ pieceexcl. VAT
€67.35incl. VAT
6 In stock - Available while stock lasts - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 331 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 45 mm |
Inner diameter | 1.7717 in |
Cup Outer diameter | 80 mm |
Cup Outer diameter | 3.1496 in |
Cup width | 20.5 mm |
Cup width inch | 0.8071 in |
Cone width | 26 mm |
Cone width inch | 1.0236 in |
Total width | 27.28 mm |
Total width inch | 1.074 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 104 kN |
Static load rating | 114 kN |
Reference speed | 6700 rpm |
Limiting speed | 8000 rpm |
Weight | 6.12 kg |
€40.46/ pieceexcl. VAT
€48.96incl. VAT
4 In stock - Estimated delivery date 10/11/2026