




€771.26/ pieceexcl. VAT
€933.22incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 330 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 150 mm |
Inner diameter | 5.9055 in |
Cup Outer diameter | 225 mm |
Cup Outer diameter | 8.8583 in |
Cup width | 46 mm |
Cup width inch | 1.811 in |
Cone width | 59 mm |
Cone width inch | 2.3228 in |
Total width | 59 mm |
Total width inch | 2.3228 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 487 kN |
Static load rating | 865 kN |
Fatigue load limit | 85 kN |
Reference speed | 2000 rpm |
Limiting speed | 2600 rpm |
Weight | 6.12 kg |
Weight | 17.8 lb |