




€4,632.77/ pieceexcl. VAT
€5,605.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32968 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 340 mm |
Inner diameter | 13.3858 in |
Cup Outer diameter | 460 mm |
Cup Outer diameter | 18.1102 in |
Cup width | 57 mm |
Cup width inch | 2.2441 in |
Cone width | 76 mm |
Cone width inch | 2.9921 in |
Total width | 76 mm |
Total width inch | 2.9921 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1163 kN |
Static load rating | 2400 kN |
Fatigue load limit | 196 kN |
Reference speed | 850 rpm |
Limiting speed | 1200 rpm |
Weight | 77.7 lb |
Weight | 35.24 kg |