




€2,723.52/ pieceexcl. VAT
€3,295.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32328 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 140 mm |
Inner diameter | 5.5118 in |
Cup Outer diameter | 300 mm |
Cup Outer diameter | 11.811 in |
Cup width | 85 mm |
Cup width inch | 3.35 in |
Cone width | 102 mm |
Cone width inch | 4.0157 in |
Total width | 107.75 mm |
Total width inch | 4.2421 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1220 kN |
Static load rating | 1660 kN |
Fatigue load limit | 156 kN |
Reference speed | 1600 rpm |
Limiting speed | 2200 rpm |
Weight | 34.6 kg |
Weight | 76.4 lb |