




€2,144.30/ pieceexcl. VAT
€2,594.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32326 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 130 mm |
Inner diameter | 5.1181 in |
Cup Outer diameter | 280 mm |
Cup Outer diameter | 11.0236 in |
Cup width | 78 mm |
Cup width inch | 3.0709 in |
Cone width | 93 mm |
Cone width inch | 3.6614 in |
Total width | 98.75 mm |
Total width inch | 3.8878 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 1019 kN |
Static load rating | 1340 kN |
Fatigue load limit | 132 kN |
Reference speed | 1600 rpm |
Limiting speed | 2400 rpm |
Weight | 27.3 kg |
Weight | 60.1 lb |