




€442.52/ pieceexcl. VAT
€535.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 32316 |
Type | Tapered roller bearing |
Assembly type | Single row |
Inner Diameter | 80 mm |
Inner diameter | 3.1496 in |
Cup Outer diameter | 170 mm |
Cup Outer diameter | 6.6929 in |
Cup width | 48 mm |
Cup width inch | 1.89 in |
Cone width | 58 mm |
Cone width inch | 2.2835 in |
Total width | 61.5 mm |
Total width inch | 2.4213 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 440 kN |
Static load rating | 520 kN |
Fatigue load limit | 57 kN |
Reference speed | 2800 rpm |
Limiting speed | 3800 rpm |
Weight | 6.63 kg |
Weight | 14.6 lb |