




€403.18/ pieceexcl. VAT
€487.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 75 mm |
Inner diameter | 2.9528 in |
Cup Outer diameter | 160 mm |
Cup Outer diameter | 6.2992 in |
Cup width | 45 mm |
Cup width inch | 1.7717 in |
Cone width | 55 mm |
Cone width inch | 2.1654 in |
Total width | 58 mm |
Total width inch | 2.2835 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 410 kN |
Static load rating | 475 kN |
Fatigue load limit | 53 kN |
Reference speed | 3200 rpm |
Limiting speed | 4000 rpm |
Weight | 6.12 kg |
Weight | 12.3 lb |