




€244.55/ pieceexcl. VAT
€295.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 55 mm |
Inner diameter | 2.1654 in |
Cup Outer diameter | 120 mm |
Cup Outer diameter | 4.7244 in |
Cup width | 35 mm |
Cup width inch | 1.378 in |
Cone width | 43 mm |
Cone width inch | 1.6929 in |
Total width | 45.5 mm |
Total width inch | 1.7913 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 233 kN |
Static load rating | 260 kN |
Reference speed | 4300 rpm |
Limiting speed | 5600 rpm |
Weight | 6.12 kg |
Weight | 5.49 lb |
€152.31/ pieceexcl. VAT
€184.30incl. VAT
Estimated delivery date - 17/11/2026