




€59.76/ pieceexcl. VAT
€72.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 45 mm |
Inner diameter | 1.7717 in |
Cup Outer diameter | 100 mm |
Cup Outer diameter | 3.937 in |
Cup width | 30 mm |
Cup width inch | 1.1811 in |
Cone width | 36 mm |
Cone width inch | 1.4173 in |
Total width | 38.25 mm |
Total width inch | 1.5059 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 173 kN |
Static load rating | 170 kN |
Fatigue load limit | 20.4 kN |
Reference speed | 5300 rpm |
Limiting speed | 7000 rpm |
Weight | 6.12 kg |
Weight | 3 lb |