




€39.18/ pieceexcl. VAT
€47.41incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 323 |
Type | Single Row Tapered Roller Bearing |
Assembly type | Single row |
Inner Diameter | 30 mm |
Inner diameter | 1.1811 in |
Cup Outer diameter | 72 mm |
Cup Outer diameter | 2.8346 in |
Cup width | 23 mm |
Cup width inch | 0.9055 in |
Cone width | 27 mm |
Cone width inch | 1.063 in |
Total width | 28.75 mm |
Total width inch | 1.1319 in |
Sealing | No |
With flange | No |
Lubrication | None |
Dynamic load rating | 95 kN |
Static load rating | 85 kN |
Fatigue load limit | 9.65 kN |
Reference speed | 7500 rpm |
Limiting speed | 10000 rpm |
Weight | 6.12 kg |
Weight | 1.22 lb |
€29.33/ pieceexcl. VAT
€35.49incl. VAT
16 In stock - Estimated delivery date 10/11/2026